1.888.978.7759
HON® - Pillow-Soft® 2090 Series, Leather Executive High-Back Swivel/Tilt Chair, Black

Availability: Usually ships in 9 to 12 days
Item #: WBB655140
Price: $380.95

Product Information
HON® - Pillow-Soft® 2090 Series, Leather Executive High-Back Swivel/Tilt Chair, Black

Pillow-Soft® seating features thick foam cushions that conform to the sitter's body, reduce pressure points, and deliver optimal comfort. Coordinating executive (high-back), conference (mid-back), and guest seating bring a professional look to a variety of office applications.

Product Specifications
WIDTH INCHES 26-1/4
DEPTH INCHES 29-3/4
HEIGHT INCHES 46-1/2
COLOR FINISH Black
ARM TYPE Armrest
ASSEMBLY Assembled
BACK WIDTH INCHES 22
BACK HEIGHT INCHES 23-1/2
BACKREST High-Back
BASE 5-Star Caster Base
BRAND HON®
DESCRIPTION Pillow-Soft® Executive High-Back Swivel/Tilt Chair
SEAT WIDTH INCHES 22
SEAT DEPTH INCHES 21
SEAT HEIGHT INCHES 16-3/4 to 21-1/4
MANUFACTURERS PART NUMBER HON2091SR11T
UPHOLSTERY Leather
FRAME COLOR Black
FRAME CONSTRUCTION Plastic
CAPACITY LBS 250
LIMITED WARRANTY HON Full Lifetime
COLLECTION Pillowsoft - 2090/2190 Series
CERTIFIED/APPROVED Meets ANSI/BIFMA
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700