1.888.978.7759
HON® HONIW104NT10 Ignition Adjustable Arm Mid-Back Task Chair, Black Polyester

Availability: Usually ships in 7 to 10 days
Item #: WBB0655141

with FREE shipping today! (within the contiguous US)

List Price: $654.00 Save: up to 34%
Price: $431.95

Product Information
HON® HONIW104NT10 Ignition Adjustable Arm Mid-Back Task Chair, Black Polyester

Ignition seating from HON fits your body, your work and your space. This mid-back chair with synchro-tilt and independent back angle offers an exceptional range of motion and is excellent for time-intensive activities. Its high recycled content reduces wood waste. Warranted for users up to 300 lbs. Height- and width-adjustable arms are standard for added comfort. Seat and back upholstery color is Black, and frame and base color is Black. One seating platform supports widely diverse body types and job functions. Polyester fabric features Nano-Tex soil and stain repellent; color is Black. Frame color is Black. Five-star base is molded from reinforced, high-strength resin; color is Black. Clean, geometric form complements any contemporary workspace.

Product Specifications
WIDTH INCHES 27
DEPTH INCHES 39
HEIGHT INCHES 44
COLOR FINISH Black
ARM TYPE Adjustable T-Arms
ASSEMBLY Easy to Assemble (ETA)
BACK WIDTH INCHES 18-1/2
BACK HEIGHT INCHES 21
BACK TYPE Mid-Back
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND HON®
DESCRIPTION Adjustable Arm Mid-Back Task Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 17-1/4
SEAT HEIGHT INCHES 21-3/4
MANUFACTURERS PART NUMBER HONIW104NT10
UPHOLSTERY Fabric
FRAME COLOR Black
FRAME CONSTRUCTION Plastic
CAPACITY LBS 300
MANUFACTURER PART NUMBER HONIW104NT10
LIMITED WARRANTY HON Full Lifetime
LEG TYPE Dual-Wheeled
COLLECTION Ignition
CERTIFIED/APPROVED ANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
APPLICATION Work / Task
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating
UPHOLSTERY MATERIAL Polyester
BACK MATERIAL Fabric
SEAT MATERIAL Fabric
CHAIR STYLE Task
PATTERN Tectonic

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700