1.888.978.7759
basyx® by HON® BSXVL521VA10 HVL521 Series Fixed Arm Managerial Chair, Black Mesh

Availability: Usually ships in 7 to 10 days
Item #: WBB0655148

with FREE shipping today! (within the contiguous US)

List Price: $239.00 Save: up to 33%
Price: $158.95

Product Information
basyx® by HON® BSXVL521VA10 HVL521 Series Fixed Arm Managerial Chair, Black Mesh

The basyx by HON seating collection is where quality meets value. This HVL521 mesh back chair has center-tilt with lock and tension control. The sculpted shape gives this chair an upscale feel at a compelling price. Seat upholstery and mesh back color is Black. Fully-functioning, comfortable mesh task chair at a very affordable price. Polyester seat upholstery is abrasion resistant; color is Black. Back is breathable mesh for exceptional comfort; color is Black. Five-star base is molded from reinforced resin for increased durability. Deeply contoured mesh back provides ample support to the lower spine.

Product Specifications
WIDTH INCHES 26-1/4
DEPTH INCHES 35-1/4
HEIGHT INCHES 41
COLOR FINISH Black
ARM TYPE Fixed Arms
ASSEMBLY Easy to Assemble (ETA)
BACK WIDTH INCHES 18-3/4
BACK HEIGHT INCHES 21-1/2
BACK TYPE Mid-Back
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND basyx® by HON®
DESCRIPTION Fixed Arm Managerial Chair
SEAT WIDTH INCHES 19-1/2
SEAT DEPTH INCHES 17-3/4
SEAT HEIGHT INCHES 17-1/2
MANUFACTURERS PART NUMBER BSXVL521VA10
UPHOLSTERY Mesh
FRAME COLOR Black
FRAME CONSTRUCTION Plastic
CAPACITY LBS 250
MANUFACTURER PART NUMBER BSXVL521VA10
LIMITED WARRANTY basyx 5-Year Limited
LEG TYPE Dual-Wheeled
COLLECTION HVL521 Series
APPLICATION Managerial / Midback
CAL117 CERTIFIED Yes
SEAT MATERIAL Fabric
BACK MATERIAL Mesh
APPLICATION/USAGE Office Seating
CHAIR STYLE Managerial

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700