1.888.978.7759
Kendall Howard™ 12U Wall Mount Rack

Availability: Usually ships in 3 to 6 days
Item #: WBB655813
Price: $159.95

Product Information
Kendall Howard™ 12U Wall Mount Network Rack

This was the first wall mount rack that Kendall Howard designed. It did not take long for this rack to become the standard that all Wall Mount racks are measured against. This wall mount rack has the strength and durability of our modular rack line, a 350 pound weight capacity, and works with 19 and 23 rack mount equipment. The standard 10-32 tapped rails and the easy to install 2 piece design are just two of the reasons this line of wall mount racks is so popular. The generous 18 depth has enough room for cables, switches, routers, and so much more. Whether you are mounting it under a desk, on a wall, or to the ceiling, the 12U Modular Wall Mount Rack is perfect for any application. If you need more rack space, just gang two units together vertically. This Modular Wall Mount Rack can grow with your network. 12U Wall Mount Racks are proudly Made in the USA and have a Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 19 to 23
HEIGHT INCHES 21
DEPTH INCHES 18
COLOR FINISH Black
BRAND Kendall Howard™
INTERIOR HEIGHT INCHES 21
MANUFACTURERS PART NUMBER 1915-3-001-12
LIMITED WARRANTY Limited Lifetime
RACK SPACES 12U
TYPE Wall Mount
DESCRIPTION Wall Mount Rack
INTERIOR DEPTH INCHES 18
INTERIOR WIDTH INCHES 19 to 23
CAPACITY LBS 300
CONSTRUCTION Steel

Photo Gallery
Kendall Howard™ 12U Wall Mount Rack

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700