1.888.978.7759
Kendall Howard™ 1U Vented 20" Sliding Shelf

Availability: Usually ships in 3 to 6 days
Item #: WBB655852
Price: $120.95

Product Information
Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard manufactures and stocks 2 models of our sliding rack shelves - solid and vented - each holding up to a 100-pound weight capacity. Our sliding rack shelves are perfect for servers, keyboards, KVM's, switches, or any other component that you want the ability to slide out, whether for convenience or to access the back of the equipment. The Kendall Howard 20" deep Vented Sliding Rack Shelf has a 100-pound maximum weight capacity. The shelf surface is 20" deep and 16.5" wide. The shelf extends a full 18" out of the rack making it easy to access the back of mission critical components and maintain your network equipment. The venting pattern allows for maximum air flow. The mounting ears will mount in any 19" EIA Compliant rack with a minimum mounting depth of 19" and maximum mounting depth of 28". The Kendall Howard 20" deep Vented Sliding Rack Shelf has a built-in lip to make sliding them in and out easy and, due to their innovative design, the 20" solid sliding rack shelf can be used as a 1U drawer. All Kendall Howard rack shelves are made in the USA and backed by our Limited Lifetime Warranty.

Product Specifications
WIDTH INCHES 19
DEPTH INCHES 20
COLOR FINISH Black
BRAND Kendall Howard™
INTERIOR HEIGHT INCHES 1-3/4
MANUFACTURERS PART NUMBER 1922-3-400-01
LIMITED WARRANTY Limited Lifetime
RACK SPACES 1U
DESCRIPTION Sliding Shelf Vented
INTERIOR DEPTH INCHES 20
INTERIOR WIDTH INCHES 16-3/4
CAPACITY LBS 100
CONSTRUCTION Steel

Photo Gallery
Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20
Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20
Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20
Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20 Kendall Howard™ 1U Vented 20
Kendall Howard™ 1U Vented 20

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700