1.888.978.7759
Kendall Howard™ V-Line 21U Fixed Wall Rack

Availability: Usually ships in 3 to 6 days
Item #: WBB655882
Price: $144.95

Product Information
Kendall Howard™ V-Line 21U Fixed Wall Network Rack

Kendall Howard V-Line Open Frame Fixed Wall Mount racks are the perfect low cost solution that IT Installers and AV Technicians use every day. Kendall Howard knockdown 21U Fixed Wall Racks are incredibly easy to assemble and install. Providing a 300 pound capacity for equipment, the bolt together assembly has a self-squaring design to make assembly easy. When a simple open frame wall mount rack is needed, the Kendall Howard V-Line Open Frame Fixed Wall Mount rack is a great option. V-Line 21U Fixed Wall Mount Racks are proudly Made in the USA and have a Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 19
HEIGHT INCHES 36-3/4
DEPTH INCHES 12
COLOR FINISH Black
BRAND Kendall Howard™
MANUFACTURERS PART NUMBER 1915-3-300-21
LIMITED WARRANTY Limited Lifetime
RACK SPACES 21U
TYPE Wall Mount
DESCRIPTION V-Line Fixed Wall Rack
INTERIOR DEPTH INCHES 12
INTERIOR WIDTH INCHES 19
CAPACITY LBS 200
CONSTRUCTION Steel

Photo Gallery
Kendall Howard™ V-Line 21U Fixed Wall Rack Kendall Howard™ V-Line 21U Fixed Wall Rack Kendall Howard™ V-Line 21U Fixed Wall Rack Kendall Howard™ V-Line 21U Fixed Wall Rack

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700