1.888.978.7759
Penco 602120V-949 Invincible II Group End For 8 & 9 Tier Lockers, Perf, 16 Ga, 12"D X 72"H Jet Black

Availability: Usually ships in 35 to 38 days
Item #: WBB656343
Price: $29.95

Product Information
Penco Invincible II Group End For 8 & 9 Tier Lockers, Perf, 16 Ga, 12"D X 72"H, Jet Black

Invincible II™ athletic lockers are more attractive and durable than ever Ideal for applications that require a high degree of ventilation and strength, or where visual inspection of locker contents is desired. Doors are made from heavy 14 gauge steel. Sides, tops, bottoms and shelves are 16 gauge steel. Backs are 18 gauge. Doors and sides are perforated with diamond-shaped pattern allowing maximum air circulation while maintaining security. Easy Assembly. To end a group or row of lockers, order a perforated 16 gauge Group End in the appropriate size. Limited warranty of 1 year.

Product Specifications
DEPTH INCHES 12
HEIGHT INCHES 72
COLOR FINISH Jet Black
ASSEMBLY Unassembled
BRAND Penco
CONSTRUCTION Steel
GROUP 1 Wide
MANUFACTURERS PART NUMBER 602120V-949
OVERALL HEIGHT INCHES 78
SERIES Invincible II
STYLE Perforated Group End
TYPE 8 - 9 Tier
WEIGHT LBS 9.9
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700