Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Penco Invincible II, 1 Tier Basic Unit, 18"W X 15"D X 72"H, Jet Black
Availability: Usually ships in 28 to 31 days Stock No:WBB657424
Price: $184.95
Product Information
Penco Invincible II, 1 Tier Basic Unit, 18"W X 15"D X 72"H, Jet Black
Invincible II™ athletic lockers are more attractive and durable than ever Ideal for applications that require a high degree of ventilation and strength, or where visual inspection of locker contents is desired. Doors are made from heavy 14 gauge steel. Sides, tops, bottoms and shelves are 16 gauge steel. Backs are 18 gauge. Doors and sides are perforated with diamond-shaped pattern allowing maximum air circulation while maintaining security. Easy Assembly. The 1 Tier lockers all have as standard the Classic III stainless steel recessed handle and multi-point latching. Note that a single frame of a Basic Unit has only one side, and is not complete until bolted to another locker or until a Group End has been added. Group Ends (sold separately) are available in Perforated styles in variety of sizes. Limited warranty of 1 year.
Product Specifications
WIDTH INCHES
18
DEPTH INCHES
15
HEIGHT INCHES
72
COLOR
Jet Black
ASSEMBLY
Unassembled
BRAND
Penco
CONSTRUCTION
Steel
GROUP
1 Wide
MANUFACTURERS PART NUMBER
6A175-949
OPENINGS
1
OVERALL HEIGHT INCHES
78
SERIES
Invincible II
STYLE
Base Unit
TOTAL WIDTH INCHES
18
TYPE
Single Tier
WEIGHT LBS
87.2
LIMITED WARRANTY
1 Year
Base Model Number
6A175
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700