1.888.978.7759
Formax® FD 8500AF AutoFeed Office Shredder

Availability: Usually ships in 2 to 5 days
Item #: WB277480

with FREE shipping today! (within the contiguous US)

Price: $2,509.00

Product Information
Formax® FD8500AF AutoFeed Shredder
AutoFeeder Offers Hands-Free Convenience

The Formax FD 8500AF AutoFeed Office Shredder features a dedicated AutoFeed Hopper which allows users to load up to 175 sheets, press start and walk away! No more standing in front of the shredder, hand-feeding small stacks of paper one after another. The AutoFeeder has a capacity of up to 175 sheets, up to 11" x 17". The Standard Hand-Feed Hopper accommodates 16-18 sheets at a time, with a 16" wide throat. Commercial-grade features include an easy-to-use LED control panel with load indicator, heat-treated steel blades, a steel cabinet, lifetime guaranteed waste bin, and a powerful AC geared-motor ensuring years of reliable performance and information security in your office environment. Lifetime Limited Warranty on cutting head. 1-Year Warranty on all other parts.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 20
HEIGHT INCHES 35
COLOR FINISH Gray
BRAND Formax®
CONSTRUCTION Metal
MANUFACTURERS PART NUMBER FD 8500AF
SHEET CAPACITY 18
SHRED SIZE 5/32" x 1-1/5"
SPEED (FT/MIN) 33
LIMITED WARRANTY 1 Year
BIN CAPACITY GALLONS 26
WEIGHT LBS 242
VOLTAGE 110
FEED OPENING INCHES 16
CUTTING TYPE Cross Cut
HERTZ 50/60
CONTROL PANEL TYPE LED
PROMOTION Everyday Savings
SECURITY LEVEL 3

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700