1.888.978.7759
Waterloo SCA-26514RD-F Friction Slide 5-Drawer Cabinet - Red

Availability: Usually ships in 5 to 8 days
Item #: WBB659436

with FREE shipping today! (within the contiguous US)

Price: $189.95

Product Information
Shop Series Friction 26x14x32 5-Drawer Cabinet - Red, Steel

  • Medium Use/Medium Capacity
  • 25 lb. Friction Drawer Slides
  • Full-width Drawer Pulls
  • Sturdy 4" x 2" Casters
  • External Keyed-Lock Bar
Product Specifications
WIDTH INCHES 26-1/2
DEPTH INCHES 14
HEIGHT INCHES 32
CAPACITY CUBIC FEET 3.5
COLOR FINISH Red
BRAND Waterloo
CASTER SIZE INCHES 4 x 2
CONSTRUCTION Steel
DESCRIPTION Rolling Cabinet
DRAWER QUANTITY 5
MANUFACTURERS PART NUMBER SCA-26514RD-F
TYPE Medium Duty
LIMITED WARRANTY YEARS 1
WEIGHT LBS 58
DRAWER CAPACITY LBS 25
SLIDE TYPE Friction
LOCKING SYSTEM Keyed External Lock Bar

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700