1.888.978.7759
Kfi Oversized Church Stacking Armless Chair, Navy Vinyl Black Frame

Availability: Usually ships in 15 to 18 days
Item #: WBB661545
List Price: $202.00 Save up to 55%
Qty Price
1-24 $96.95 ea.
25+ $90.95 ea.

Product Information
KFI Oversized Church Stacking Armless Chair, Navy Vinyl Black Frame

The oversized church armless stack chair has a 3.5" upholstered waterfall seat for maximum comfort. The seat is 21" Wide to accommodate and provide comfort for all sizes. The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" front and rear leg bar provides extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 4 to 5 high. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled.

Product Specifications
WIDTH INCHES 21
DEPTH INCHES 25
HEIGHT INCHES 35-1/2
COLOR FINISH Navy
ARM TYPE Armless
BACKREST Mid-Back
BASE 4-Leg
BRAND KFI Seating
UPHOLSTERY Vinyl
FRAME COLOR Black
FRAME CONSTRUCTION Steel
CAPACITY LBS 500
MANUFACTURER PART NUMBER HTB1040SB-3306
LIMITED WARRANTY Limited Lifetime
APPLICATION/USAGE Church Seating
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700