Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
KFI Church Stacking Chair, 3" Box Seat, Azure Fabric/Black Frame
Availability: Usually ships in 10 to 13 days Stock No:WBB661616
Quantity Discount
QTY
Price
1-24
$79.95 ea.
25+
$75.95 ea.
(Sold in quantities of 4)
Product Information
KFI Church Stacking Chair, 3" Box Seat, Azure Fabric Black Frame
The Church Stacking chair has a 3" upholstered box seat for maximum comfort. The seat is 20.5" wide to accommodate and provide comfort for all sizes. The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" front and rear leg bar provides extra stability and strength. Frame is completed with durable powder-coat. Chairs come standard with permanent ganging so the chairs can be connected to create a continuous row. Stack bumpers are added to the legs to prevent scratches Stacks 4 to 5 high. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled.
Product Specifications
WIDTH INCHES
20-1/2
DEPTH INCHES
26-3/4
HEIGHT INCHES
35-1/2
COLOR FINISH
Azure
ARM TYPE
BRAND
KFI Seating
UPHOLSTERY
Fabric
FRAME COLOR
Black
FRAME CONSTRUCTION
Steel
CAPACITY LBS
400
MANUFACTURER PART NUMBER
HWC1030-SB-3316
LIMITED WARRANTY
Limited Lifetime
PACKAGE QUANTITY
4
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700