Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Hallowell 304 Stainless Steel Locker, 12"W x 18"D x 78"H, Single Tier, 3 Wide, Assembled

Hallowell 304 Stainless Steel Locker, 12"W x 18"D x 78"H, Single Tier, 3 Wide, Assembled
Availability: Usually ships in 7 to 10 days
Stock No: WBB661820
Price: $1,698.00


Product Information
Hallowell 304 Stainless Steel Locker, 12"W x 18"D x 78"H, Single Tier, 3 Wide, Assembled

Hallowell 304 Stainless Steel Lockers are the perfect solution for areas prone to rust and sanitation concerns and are ideal for food, healthcare, and hospitality areas, pool area and outdoor applications. Constructed from 24 gauge 304 stainless sheet steel. 2 Year Limited Warranty.

Features:
  • Door: Louvered. 16 gauge for single and double tier lockers; 18 gauge for 6-tier box lockers
  • Latching: single and double tier use gravity-lift and six-tier uses single-point
  • Hinges: 2-1/2" 5-knuckle hinges, 3 hinges for single tier, and 2 hinges for double & six tier
  • Handle: Single and double tier lockers have a deep drawn stainless steel recessed handle with multi-point gravity lift-type latching
  • Six tier lockers have a deep drawn stainless steel single-point recessed handle
  • Hooks: One double prong ceiling hook and three single hooks per single and double tier opening; No hooks for six tier
  • Coat Rods: Optional for single tier
  • Shelves: hat shelf is included in single tier lockers
  • Legs: 6" high legs are standard - lockers without legs are available for a nominal charge


Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 18
HEIGHT INCHES 72
COLOR FINISH Stainless Steel
ASSEMBLY Assembled
BRAND Hallowell
CONSTRUCTION 304 Stainless Steel
GROUP 3 Wide
MANUFACTURERS PART NUMBER USS3288-1A
OPENINGS 3
OVERALL HEIGHT INCHES 78
SERIES 304
STYLE Wardrobe
TOTAL WIDTH INCHES 36
TYPE Single Tier
WEIGHT LBS 168.0
CERTIFIED/APPROVED GREENGUARD Children & Schools Certified
LIMITED WARRANTY 2 Year



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700