1.888.978.7759
Hallowell HW6SC0478-4CL 16 Gauge Heavy-Duty Classic DuraTough Storage Cabinet, 60"W x 24"D x 78"H

Availability: Usually ships in 7 to 10 days
Item #: WBB661865
List Price: $1,887.76 Save: up to 55%
Price: $842.00

Product Information
Hallowell 16 Gauge Heavy-Duty Classic DuraTough Storage Cabinet, 60"W x 24"D x 78"H

Hallowell DuraTough all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 24
HEIGHT INCHES 78
COLOR FINISH 738 Charcoal
ADJUSTABLE SHELVES 4
ASSEMBLY All-Welded
BRAND Hallowell
CONSTRUCTION Cold Rolled Sheet Steel
MANUFACTURERS PART NUMBER HW6SC0478-4CL
OPENINGS 1
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 1050
SHELF QUANTITY 4
WEIGHT LBS 410.0
APPROVAL/REGULATIONS Greenguard Children & Schools Certified
LIMITED WARRANTY 1 Year

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: December 07, 2012
Reviewed by: Wildthing (Minnesota)
Customer Rating:
Hallowell Cabinet
Heavy Duty, Well Built and like how the handle/locking system works. The only reason, we gave it 3 stars instead of 5 was the fact the paint was lacking in a couple of spots and was very noticeable. Also, there was a couple of small dents on the side. For the money, it should be perfect but we felt it would too much of a hassle to return/exchange based on the size and the time it would have taken to do the exchange. Otherwise, it screams quality!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700