Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
SNTECH, Condensor Fan, Green Motor-Outdoor TEAO, Model SE157S380ROC
Availability: Usually ships in 3 to 6 days Stock No:WB318609 Minimum Purchase Quantity: 5
Price: $191.95
Product Information
The Green Motor-Outdoor is the first ECM drop-in
replacement for outdoor PSC motors. It installs just like
a PSC motor by connecting the line voltage taps on the
unit control board to the motor leads. The Green Motor-
Outdoor can help get you out of a jam and reduce trips
to the store with its unique horsepower Autosizing
feature. The motor automatically sizes its horsepower to
the installation so one motor can be used for multiple
jobs. Five speed selections are available allowing the
motor to be tailored for the equipment. Once installed,
the motor will reduce watt usage and save consumers
money. Your customers are asking for efficiency
improvements, now you can give it to them with The
Green Motor-Outdoor.
Product Specifications
BRAND
SNTech
FRAME
NEMA 48
HERTZ (HZ)
50/60
HORSEPOWER
1/2
LENGTH INCHES
7-1/4
MANUFACTURERS PART NUMBER
GO10750G
VOLTAGE
208-230V AC
ENCLOSURE TYPE
TEAO
MOTOR TYPE
ECM Permanent Magnet Brushless DC
MOUNT TYPE
Belly Band, Thru-Bolts
RPM
1075
SHAFT DIAMETER INCHES
1/2
SHAFT LENGTH INCHES
5
EFFICIENCY TYPE
90%
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700