 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Traditional Single Tier Locker, Starter, 1 Wide, 12"W X 15"D X 60"H, Unassembled, Blue Frost |
 |
Availability: Usually ships in 3 to 6 days
Stock No: WBB662317
|
| Price: $95.95 |
|
Product Information |
The visually appealing and very durable Traditional Collection is our most widely distributed locker line. Offering the most value for typical lock applications, this collection is available in a full range of spacious sizes, from singer to six-tier configurations, as well as sixteen-person and wall-mounted. Featuring 16 gauge doors, frames and bottoms for durability and 24 gauge tops, sides, backs and shelves, all Traditional lockers come standard with features that allow for easy and quiet operation. Also includes stainless steel recessed handle for safety. Continuous full-length piano hinge for security. Extra heavy duty 2mm powder coated finish for corrosion resistance. Rubber door silencers for quiet operation. Multi point latch for security. Legs add 6" to height. Limited warranty of 1 year.
For Gray and Almond finished lockers are the same color throughout the locker. For Burgundy, Blue Forest, Mist Green and Black lockers, the door, both side panels and top will have the selected color, but by default the lockers will have an Almond finish on the shelves, rear panel, bottom and interior as well as the center side panels for the Starter with Adders. However, Burgundy, Blue Forest, Mist Green and Black fully painted lockers are available at the same price, but with additional lead-time. Please call for the required lead-time.
Note: An Adder model MUST be order with a Starter model for a complete unit.
Click here to see the selections of Assembled Lockers.
|
| Product Specifications |
| WIDTH INCHES |
12 |
| DEPTH INCHES |
15 |
| HEIGHT INCHES |
60 |
| COLOR FINISH |
Blue Frost |
| ASSEMBLY |
Unassembled |
| BRAND |
ASI Storage Solutions |
| CONSTRUCTION |
Steel |
| GROUP |
1 Wide |
| MANUFACTURERS PART NUMBER |
11-11121566-36 |
| OPENINGS |
1 |
| OVERALL HEIGHT INCHES |
66 |
| SERIES |
Traditional |
| TOTAL WIDTH INCHES |
12 |
| TYPE |
Single Tier |
| WEIGHT LBS |
45 |
| LIMITED WARRANTY |
1 Year |
| Base Model Number |
11-11121566 |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|