Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Outdoor Vinly Newport Extendable Pergola, White
Availability: Usually ships in 3 to 6 days Stock No:WB269917
Retail Price: $379.99
Add to Cart to See Best Price
Product Information
Outdoor Vinly Newport Extendable Pergola-great addition to any backyard!
The Newport extendable arbor is designed to give you a quaint area under an intimate pergola style arbor. If you want to extend it in size, just add another Newport back to back and you have a small patio cover 12'x8'. The Newport extendable arbor is constructed with a low maintenance vinyl that will not rot, stain, attract termites, peel, crack or fade over time and it covered with a strong 20 year limited lifetime warranty. The product is easy to install with pre-cut and pre-routed members and comes with easy to follow step by step instructions. Installs into ground with metal insert channels included with arbor.
Product Specifications
OUTSIDE WIDTH FEET
8
OUTSIDE DEPTH FEET
6
COLOR FINISH
White
ASSEMBLY
Unassembled
BRAND
Duramax
CONSTRUCTION
Vinly
LIMITED WARRANTY
20 Year
MANUFACTURERS PART NUMBER
81511
PACKAGE QUANTITY
1
WEIGHT LBS
57
HEIGHT FEET
6' 6"
SERIES
Newport
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700