Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
AeroQuick 187 Gal. Large Compost Bin w/Base, 37"L x 37"W x 43"H
Availability: Usually ships in 1 to 4 days Stock No:WBB665038
Price: $216.95
Product Information
AeroQuick 187 Gal. Large Compost Bin w/Base, 37"L x 37"W x 43"H
AeroQuick Compost Bin of the highest quality. Prefer to use a traditional compost bin but want one which doesn't break or fall apart: the largest Aeroquick 187 gallon unit is the answer. You have lots of yard waste than this large units is the answer. Made from industrial quality plastics in Austria by the famed Juwel company. Walls have a patented special "active aeration system" - increases airflow in the compost bin - speeds up the decomposition process. Hinged Lid has a sliding "lock" which keeps larger animals out. Two access doors at the bottom to remove compost. 5 mm thick walls are held together with heavy duty snap-on clips. Remember using 2 small units is better than 1 big unit. Always keep fresh material separated from old material. Limited warranty of 2 Years.
Product Specifications
ASSEMBLY
Unassembled
CONSTRUCTION
Up To 40% Recycled Polypropylene Copolymer
LIMITED WARRANTY
2 Years
PACKAGE QUANTITY
1
WEIGHT LBS
49
COLOR FINISH
Green
WIDTH INCHES
37
HEIGHT INCHES
43
CAPACITY GALLONS
187
SERIES
Juwel®
LENGTH INCHES
37
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: January 26, 2013
Reviewed by: Janice (Minneapolis, MN)
Customer Rating :
Satisfied Customer
Excellent company to deal with.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700