Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Siemens HHJXD63B300 JD 3P 300A 600V 50KA FXD NL, 300 Amps Breaker

Siemens HHJXD63B300 JD 3P 300A 600V 50KA FXD NL, 300 Amps Breaker
Availability: Usually ships in 15 to 18 days
Stock No: WBB666649
Price: $7,850.00


Product Information
Siemens HHJXD63B300 JD 3P 300A 600V 50KA FXD NL, 300 Amps Breaker

Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve overcurrent.

Product Specifications
MANUFACTURERS PART NUMBER HHJXD63B300
BRAND Siemens
TYPE Molded Case Breakers
VOLTAGE 600V AC
AIC AT 600 VOLTS 50K
AMPS 300
BREAKER FRAME TYPE HHJXD
AIC AT 120/240 VOLTS 200K
AIC AT 277/480 VOLTS 100K
POLES 3



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700