Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Big & Tall Leather Chair - Black
Availability: Usually ships same day Stock No:WB277488
Quantity Discount
QTY
Price
1-2
$319.95 ea.
3+
$299.00 ea.
Product Information
PARAMOUNT™
BIG & TALL SEATING Total comfort for the big and tall. Reinforced, sturdy construction for longer life. Ultra-thick 3-3/4" foam cushioning. Genuine black leather upholstery. Extra wide and high 22-3/4"W x 22"D seat and 21-5/8"W x 29-7/8"H back. Pneumatic 18-1/2" to 21-1/4" height adjustment, trigger button movable armrests for custom positioning, and tilt-lock mechanism will help increase overall productivity. T-Arms are height adjustable. Sturdy aluminum five blade base with dual wheel swivel casters for added comfort. 450 lb. weight capacity. The best all-around value. Easy assembly.
Product Specifications
COLOR FINISH
Black
ARM TYPE
Adjustable T-Arms
ASSEMBLY
Unassembled
BACK WIDTH INCHES
21-5/8
BACK HEIGHT INCHES
29-7/8
BRAND
Paramount™
DESCRIPTION
Big & Tall Leather Chair
SEAT WIDTH INCHES
22-3/4
SEAT DEPTH INCHES
22
SEAT HEIGHT RANGE INCHES
18-1/2 to 21-1/4
MODEL
277488
MANUFACTURERS PART NUMBER
SB-02L
UPHOLSTERY
Leather
FRAME COLOR
Gunmetal
FRAME CONSTRUCTION
Aluminum
CAPACITY LBS
450
CASTERS
Dual Wheel Nylon Casters
APPLICATION
Office
CUSHION THICKNESS INCHES
3-3/4
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700