Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Visi-Guard Strip Door 6' x 9' with 8" Strips
Availability: Usually ships in 5 to 8 days Stock No:WB986930
Price: $195.95
Product Information
Visi-Guard STRIP CURTAIN DOOR
Revolutionary Strip Door Material Design is engineered for Scratch Resistance.
Visi-Guard PVC strips feature raised surface areas that are the same thickness as conventional smooth strip door material and recessed areas that reduce contact with equipment and personnel, minimizing scratches. This unique design offers increased scratch resistance for prolonged visibility and reduced cling between strips for easier passage. Door strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side). Door includes safety orange end panel strips.
Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.
Product Specifications
WIDTH INCHES
8
WIDTH FEET
6
HEIGHT FEET
9
COLOR FINISH
Transparent
ASSEMBLY
Unassembled
BRAND
Aleco
CONSTRUCTION
PVC Plastic
DOOR TYPE
Standard
MANUFACTURERS PART NUMBER
456000
MOUNT TYPE
MaxBullet HTP Cross-Link Polymer Hardware
THICKNESS INCHES
.080
WEIGHT LBS.
42
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700