Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Warmteck® Snow Melt Control With Ground, Gutter, Outdoor Sensors
Availability: Usually ships in 4 to 7 days Stock No:WBB668154
Price: $1,162.00
Product Information
An intelligent all-in-one solution for ice and snow melting usable for all applications within hydronic as well as electrical heating. Optimal operation is ensured due to output control which makes the system both effective and economical. Offers you the possibility of snow melting - the green way
Features:
Electronic on/off control up to 11 KW
2 zone control, individually controlled at the same time
Economical control - minimizing energy consumption
Adjustable moisture sensitivity
Detection of temperature and moisture
Display and "knob wheel" for easy programming
Control of electrical or water-based ice and snow melting systems
Language options
Kit includes Ground, Gutter, and Outdoor Sensors
Product Specifications
BRAND
Thermostat With GFCI
WIDTH INCHES
3-9/16
DEPTH INCHES
1-3/4
HEIGHT INCHES
6-1/8
VOLTAGE
120 / 240
HERTZ
60
DESCRIPTION
Control With Gutter Sensor
MANUFACTURERS PART NUMBER
1001 420 210/A/B/C
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700