1.888.978.7759
Penco 6E176-2W-KD-848 Guardian Defiant II Locker Single Tier 2 Wide, 12 x 12 x 48-1/2, January White

Availability: Usually ships in 35 to 38 days
Item #: WBB671713
Price: $221.95

Product Information
Penco Guardian Defiant II Locker Single Tier 2 Wide, 12"W x 12"D x 48-1/2"H, January White

Penco Guardian™ Defiant II lockers are identical to standard Guardian™ lockers except that the door is solid 14 gauge with single point latch construction. No latch channel or moving parts in the door. Doors have a full height vertical pan welded to top, bottom and hinge-side flanges as well as to the 14 gauge door skin for extra stiffness (doors wider than 18" have a horizontal pan). Available only with continuous hinge. Stainless steel recessed pocket with an integral door pull and accept a built-in locks or padlock (sold separately). Ventilation is achieved by slots in the top and bottom flanges of the door. Only lockers 48-1/2" opening high and taller include a hat shelf. 30-1/2" and 36-1/2" opening high lockers are not pre-punched to accept shelves. The lockers include the standard 6" legs. Number plate included and positioned a t top center of door only. Specify number at time of order, otherwise start with #1. Easy Assembly. Limited warranty of 1 year.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 48-1/2
COLOR FINISH January White
ASSEMBLY Unassembled
BRAND Penco
CONSTRUCTION Steel
GROUP 2 Wide
MANUFACTURERS PART NUMBER 6E176-2W-KD-848
OPENINGS 2
OVERALL HEIGHT INCHES 54-1/2
SERIES Guardian Defiant II
TOTAL WIDTH INCHES 24
TYPE Single Tier
WEIGHT LBS 83.8
LIMITED WARRANTY 1 Year

Photo Gallery
Penco Guardian Defiant II Locker Single Tier 2 Wide, 12 Penco Guardian Defiant II Locker Single Tier 2 Wide, 12

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700