1.888.978.7759
Penco 6503M-3W-KD-028 Guardian Medallion Locker 2 Person 3 Wide, 15"W x 18"D x 72"H, Gray

Availability: Usually ships in 49 to 52 days
Item #: WBB675373
Price: $693.00

Product Information
Penco Guardian Medallion Locker 2 Person 3 Wide, 15"W x 18"D x 72"H, Gray

Penco Guardian™ Medallion lockers are identical to standard Guardian™ lockers except that they have a sound damping panel welded to the door reducing noise levels when doors are slammed. Guardian™ lockers build upon the design features of Penco Vanguard™ series with several enhancements and options that give it a distinctive look. The one piece deep drawn Classic III stainless steel recessed handles is part of every Guardian™ . It eliminates protrusions from the locker front and accepts a built-in lock or padlock (sold separately). Knock down construction with 16 gauge doors and 24 gauge body parts. The 16 gauge door front has a solid exterior, aiding quiet operations. Ventilation is achieved by slots in the top and bottom flanges of the door. Only lockers 48-1/2" opening high and taller include a hat shelf. 30-1/2" and 36-1/2" opening high lockers are not pre-punched to accept shelves. The lockers include the standard 6" legs. Number plate included, specify number at time of order, otherwise start with #1. Easy Assembly. Limited warranty of 1 year.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 18
HEIGHT INCHES 72
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Penco
CONSTRUCTION Steel
GROUP 3 Wide
MANUFACTURERS PART NUMBER 6503M-3W-KD-028
OPENINGS 12
OVERALL HEIGHT INCHES 78
SERIES Guardian Medallion
TOTAL WIDTH INCHES 45
TYPE Two Person
WEIGHT LBS 243.0
LIMITED WARRANTY 1 Year

Photo Gallery
Penco Guardian Medallion Locker 2 Person 3 Wide, 15 Penco Guardian Medallion Locker 2 Person 3 Wide, 15

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700