1.888.978.7759
Balt® All-Weather Herald Outdoor Enclosed Cabinet with Posts - Single Door - 36"W x 48"H Tan

Availability: Usually ships in 20 to 23 days
Item #: WBB675915
List Price: $1,174.62 Save: up to 42%
Price: $684.00

Product Information
Balt® All-Weather Herald Outdoor Enclosed Cabinet with Posts - Single Door - 4'H x 3'W Tan

The All Weather Herald freestanding outdoor bulletin cabinet will protect your announcements from the elements. Freestanding posts allow for communicating your messages in the great outdoors. Perfect for parks, college campuses, stadiums, businesses, school entrances, restaurants, and just about anywhere. Acrylic glass window, porcelain steel back panel sealed with silicone, and weather stripping on all door openings prevents water from damaging contents. Anodized aluminum trim and a virtually indestructible and moisture-resistant Rubber-Tak back panel withstand UV rays. Cabinets come in single or double door options and a variety of sizes. Locks prevent tampering. 5 year guarantee. TAAƔcompliant. Made in the USA. Cabinet dimensions 36"W x 3"D x 48"H; overall dimensions 36"W x 3"D x 84"H.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 3
HEIGHT INCHES 48
COLOR FINISH Tan
ASSEMBLY Unassembled
BRAND Balt®
DESCRIPTION All-Weather Herald Outdoor Enclosed Message Center
DOOR QUANTITY 1
FRAME COLOR Silver
FRAME CONSTRUCTION Aluminum
MANUFACTURER PART NUMBER 94HACS-OP-95
MOUNT TYPE In Ground
PACKAGE QUANTITY 1
STYLE Message Center
SUGGESTED USE Outdoor
TYPE Non-Illuminated Without Header
LIMITED WARRANTY 5 Years
SURFACE MATERIAL Rubber
BOARD TYPE Rubber Board
CONSTRUCTION Aluminum
DOOR TYPE Hinged

Photo Gallery
Balt® All-Weather Herald Outdoor Enclosed Cabinet with Posts - Single Door - 36 All-Weather Herald Outdoor Enclosed Cabinet with Posts - Single Door - 4'H x 3'W Tan All-Weather Herald Outdoor Enclosed Cabinet with Posts - Single Door - 4'H x 3'W Tan Balt® All-Weather Herald Outdoor Enclosed Cabinet with Posts - Single Door - 36
All-Weather Herald Outdoor Enclosed Cabinet with Posts - Single Door - 4'H x 3'W Tan

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700