Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Green-Rite Porcelain Markerboard - Silver Presidential Trim - 4'H x 8'W
Availability: Usually ships in 4 to 7 days Stock No:WBB675923
Price: $430.95
Product Information
Green-Rite Porcelain Markerboard - Silver Presidential Trim - 4'H x 8'W
Green-Rite®, an environmentally friendly magnetic porcelain steel dry erase surface, is featured with silver Presidential Trim. Cradle to Cradle CertifiedCM - Silver, SCS Certified Indoor Advantage Gold, GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools CertifiedSM. Board is 84% recyclable, contains over 50% recycled materials, and emits virtually no VOCs. Certified boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility. Surface provides superior writability, and is virtually indestructible. Magnetic Q-Tray included. Class A Fire Rated board. A full test report copy is available upon request. Made in the USA. 50 year guarantee. TAA compliant.
Product Specifications
LENGTH INCHES
WIDTH INCHES
96
DEPTH INCHES
HEIGHT INCHES
48
COLOR FINISH
White
ASSEMBLY
Assembled
BRAND
Best-Rite®
DESCRIPTION
Green-Rite Markerboard
FRAME COLOR
Silver
FRAME CONSTRUCTION
Aluminum Presidential Trim
MAGNETIC
Yes
MANUFACTURERS PART NUMBER
E2H2PH
PACKAGE QUANTITY
1
LIMITED WARRANTY
50 Year
SURFACE MATERIAL
Porcelain
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700