1.888.978.7759
3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black

Availability: Usually ships same day.
Item #: WB277494
Qty Price
1-2 $49.95 ea.
3+ $47.95 ea.

Product Information
3 Diopter Magnifying Desk Lamp with Flourescent Bulb - Black

Premium 2-in-1 lighting and magnification lamp with metal G-clamp for desktop use. Comes with 5" round glass lens and a hinged, dust-proof cover. Uses a T4 22W circular fluorescent bulb (included). Adjustable swing arm is made of metal and includes an arm cover which reduces possibility of hand pinching or injury. 2 Prong ungrounded plus. UL Listed.

Application: Commercial

Product Specifications
COLOR FINISH Black
BASE TYPE Clamp
BRAND Global Industrial
DESCRIPTION Magnifier Lamp with Covered Metal Arm
MANUFACTURERS PART NUMBER 277494
BULB TYPE Fluorescent
GIFT ITEM Yes
VOLTAGE 120V at 60Hz
DIOPTER 3
LENS 5" Dia.
BULBS T4 22 W Circular Flourescent

Photo Gallery
3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black
3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black
3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black
3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black 3 Diopter Fluorescent Magnifier Lamp, Black
3 Diopter Fluorescent Magnifier Lamp, Black

Customer Reviews
Avg. Review Rating: 7 reviews
Reviewed On: August 18, 2014
Reviewed by: Nancy (GARDEN CITY, MI)
Customer Rating:
Great light.
This is a great heavy duty light fixture.
Reviewed On: July 21, 2014
Reviewed by: FRANK (GREENVILLE, SC)
Customer Rating:
3 Diopter lamp
Great service and shipping - never expected overnight delivery. Works well reading maps, map books, and text in smaller print.
Reviewed On: January 07, 2014
Reviewed by: Wayne Thompson (PRINCETON,MN)
Customer Rating:
GREAT PRODUCT!!
I am very impressed with the quaility of the magnifying lamp that I recently purchased. I don't know if it's possible but it's almost too heavy-duty! This lamp will outlast me! Thank you
Reviewed On: January 26, 2013
Reviewed by: Carl Booth (Bardstown, ky)
Customer Rating:
Very Nice unit
This is a great magnifying lamp for the money. Its doing great in my wife's jewlery business.
Reviewed On: December 28, 2012
Reviewed by: James Rhoads (Walden NY)
Customer Rating:
Magnifying Lamp, 3 Diopter Fluorescent
This item works very well and for our worker with poor eyesight it is a very big help. The one wish is that the switch for the light would be more accessable rather than under the cover since at times it is the light that is needed, without the magnifying.
Reviewed On: November 21, 2012
Reviewed by: Marty (Park Machine- Henderson, KY)
Customer Rating:
Excellent Light-- No Extra Bulb
The light is an excellent light and will buy more if you get the extra bulbs. From what I gather from your customer service people is you do not stock the bulb.
Reviewed On: November 09, 2012
Reviewed by: jhull1 (Delton, MI)
Customer Rating:
High Quality
I searched all over the internet for the right magnifier/light and found it here at globalindustries.com. Product is of highest quality and price was outstanding. It actually arrived a day early! I would reccemmond to anyone interested in this product thank you globalindustries.com! see you soon
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700