1.888.978.7759
Polly Products Standard 8' Picnic Table ADA Compliant One End, Green Top & Bench/Green Frame

Availability: Usually ships in 21 to 24 days
Item #: WBB678430
List Price: $1,057.68 Save up to 18%
qty Price
1-2 $902.00 ea.
3+ $864.00 ea.

Product Information
Look for the blue markers on the end of this table signifying wheel chair access. The standard Double Handicap picnic table has the traditional step over design using solid 2x10 100% recycled plastic lumber for the top and seat boards and heavy-duty solid plastic 4" x 6" lumber for legs.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 59-3/16
HEIGHT INCHES 31
COLOR FINISH Green
ASSEMBLY Unassembled
BRAND Polly Products
CONSTRUCTION Recycled Plastic
DESCRIPTION Standard 8' Picnic Table ADA Compliant One End
FRAME COLOR Green
FRAME CONSTRUCTION Recycled Plastic
MANUFACTURERS PART NUMBER ASM-SPTHA-03-GN/GN
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 9-1/2
SEAT HEIGHT INCHES 20
TABLE LENGTH INCHES 96
TABLE WIDTH INCHES 30
CAPACITY LBS 1000
STYLE ADA
SHAPE Rectangular
LIMITED WARRANTY 15 Years
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700