Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Premium Aluminum Dock Board with Welded Aluminum Curb 60x30 15,000 Lb. Capacity
Availability: Usually ships in 5 to 8 days Stock No:WB987005
Price: $874.00
Product Information
PREMIUM ALUMINUM DOCK BOARD WITH WELDED ALUMINUM CURBS
Lightweight Dock Boards offer easier placement and retrieval.
This all-welded aluminum dock board is ideal for low-to-medium volume dock applications using a pallet jack or a forklift. Heavy duty aluminum treadplate dock board features fully welded extruded aluminum curbs and safety restraint legs for maximum corrosion resistance and controlled spark production. Beveled ends offer smooth entry/exit and board includes an 11° bend and an 11" lip on the truck end (customizations are available; call for more information). Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.
NOTE: CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for equipment speeds of 3 mph maximum. Stackers and other narrow aisle loaders should not be used on a dockboard.
WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.
** The HT" DIFFERENCE UP is the height difference above the dock. 14% Grade applies to Pallet Trucks and Electric Forklifts. 19% Grade applies to Gas Powered Forklifts.
Product Specifications
LENGTH INCHES
30
WIDTH INCHES
60
CAPACITY LBS.
15,000
14% GRADE HEIGHT INCHES UP
2
19% GRADE HEIGHT INCHES UP
4
ASSEMBLY
Assembled
BRAND
Bluff
CONSTRUCTION
Aluminum
MANUFACTURERS PART NUMBER
15ATD6030
TYPE
Premium Aluminum Dock Board with Welded Aluminum Curb
WEIGHT LBS.
149
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700