1.888.978.7759
Valiant Outdoor Parcel Locker, Dark Bronze

Availability: Usually ships in 5 to 8 days
Item #: WBB684159
Price: $789.00

Product Information
Valiant Outdoor Parcel Locker, Dark Bronze

The valiant Outdoor Parcel Locker is designed to coordinate with Florence cluster box units (CBU). They can be grouped together to create a clean, uniform look and efficiently provide the extra space you need for USPS parcel delivery for your next new or replacement centralized mailbox project. Feature double-latching parcel locking mechanism with key trapping locks. Warranty of 5 years.

Product Specifications
WIDTH INCHES 16
DEPTH INCHES 18
HEIGHT INCHES 62
COLOR FINISH Dark Bronze Powder Coat
ASSEMBLY Unassembled
BRAND Florence
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 1590T1DBAF
PACKAGE QUANTITY 1
PARCEL BOX QTY 2
PARCEL BOX DIMENSIONS (W x D x H) 12" x 15" x 19-3/4"
2ND PARCEL BOX DIMENSIONS (W x D x H) 12" x 15" x 19-3/4"
SERIES Valiant™
STYLE Type I
TYPE Front/Front Loading Master Access
WEIGHT LBS 100
CERTIFIED/APPROVED USPS Approved for New Construction or Replacement
LIMITED WARRANTY 5 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700