Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Recessed Vertical 1250 Series, 7 Door Mailbox, Anodized Aluminum
Availability: Usually ships in 3 to 6 days Stock No:WBB684175
Price: $167.95
Product Information
Recessed Vertical 1250 Series, 7 Door Mailbox, Anodized Aluminum
Florence vertical mailboxes have long been the ideal solution for small apartment homes. Constructed of corrosion resistant anodized aluminum, these recessed mounted mailboxes are the product of choice for facilities with limited wall cavity space. The top-loading units are protected from the weather. Feature 5-pin cylinder tenant cam locks with two keys (1,000 key changes) and resident name and number ID card holders. Verticals are USPS STD-4B+ approved for replacement uses. Warranty of 5 years.
Product Specifications
WIDTH INCHES
41-1/8
DEPTH INCHES
6-3/8
HEIGHT INCHES
19-1/8
COLOR FINISH
Anodized Aluminum
ASSEMBLY
Assembled
BRAND
Florence
CONSTRUCTION
Aluminum
MAILBOX COMPARTMENTS
7
MAILBOX DIMENSIONS (W x D x H)
5-1/2" x 6" x 16"
MANUFACTURERS PART NUMBER
1250-7HA
PACKAGE QUANTITY
1
SERIES
1250 Series
STYLE
Recessed
TYPE
Front/Top Loading Master Access
WEIGHT LBS
35
CERTIFIED/APPROVED
USPS Approved to STD-4B+ for Replacement Purposes
LIMITED WARRANTY
5 Years
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700