1.888.978.7759
Vital Cluster Box Unit, 12 Mailboxes, 1 Parcel Locker, Forest Green

Availability: Usually ships in 14 to 17 days
Item #: WBB684185
Price: $1,044.00

Product Information
Vital Cluster Box Unit, 12 Mailboxes, 1 Parcel Locker, Forest Green

Get the best in centralized mail delivery with this USPS Approved Outdoor Cluster Mail Box Unit. This free-standing Cluster Mail Box Unit is an Official Licensed Product of the US Postal Service and is theft, vandal and impact resistant. Heavy gauge, welded construction protects mail from the elements and ensures years of worry-free delivery. Large mail compartments accept most sizes of mail and periodicals without damage, and the parcel compartments accommodate packages for tenant pickup. Installation is hassle-free with an included heavy-duty pedestal. Warranty of 5 years.

Product Specifications
WIDTH INCHES 30-1/2
DEPTH INCHES 17-7/8
HEIGHT INCHES 62
COLOR FINISH Forest Green
ASSEMBLY Unassembled
BRAND Florence
COLLECTION BOX QTY 1
COLLECTION BOX DIMENSIONS (W x D x H) 12" x 15" x 3-1/4"
CONSTRUCTION Aluminum
MAILBOX QTY 12
MAILBOX DIMENSIONS (W x D x H) 12" x 15" x 3-1/4"
MANUFACTURERS PART NUMBER 1570-12FGAF
PACKAGE QUANTITY 1
PARCEL BOX QTY 1
PARCEL BOX DIMENSIONS (W x D x H) 12" x 15" x 15"
2ND PARCEL BOX DIMENSIONS (W x D x H) --
SERIES Vital™
STYLE Type II
TYPE Front/Front Loading Master Access
WEIGHT LBS 167
CERTIFIED/APPROVED USPS Approved for New Construction or Replacement
LIMITED WARRANTY 5 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700