1.888.978.7759
Versatile 4C Mailbox Suites, Suite D, 5 Door, 1 Parcel Mailbox Module, Postal Grey

Availability: Usually ships in 28 to 31 days
Item #: WBB684188
Price: $652.00

Product Information
Versatile 4C Mailbox Suites, Suite D, 5 Door, 1 Parcel Mailbox Module, Postal Grey

This STD-4C compliant USPS Approved Florence versatile™ mailbox unit includes 5 resident mail compartments and 1 parcel locker and can be used in recessed wall-mounted mailbox applications. Increased security, expanded storage capability, and heavy gage corrosion resistant aluminum construction protects mail from the elements and ensures years of worry-free delivery. It includes standard number decals (1-5, 1P) loose in box. Warranty of 5 years.

Product Specifications
WIDTH INCHES 31-1/2
DEPTH INCHES 17
HEIGHT INCHES 21-1/2
COLOR FINISH Postal Grey Powder Coat
ASSEMBLY Assembled
BRAND Florence
COLLECTION BOX QTY 1
COLLECTION BOX DIMENSIONS (W x D x H) 12" x 15" x 3-1/4"
CONSTRUCTION Aluminum
MAILBOX QTY 5
MAILBOX DIMENSIONS (W x D x H) 12" x 15" x 3-1/4"
MANUFACTURERS PART NUMBER 4CDT2-5PG
PACKAGE QUANTITY 1
PARCEL BOX QTY 1
PARCEL BOX DIMENSIONS (W x D x H) 12" x 15" x 15"
2ND PARCEL BOX DIMENSIONS (W x D x H) --
SERIES Versatile™
STYLE Suite D
TYPE Front/Front Loading Master Access
WEIGHT LBS 63.0
CERTIFIED/APPROVED USPS Approved STD-4C for New Construction or Replacement
LIMITED WARRANTY 5 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700