1.888.978.7759
Recessed 130 Series Mail Collection Box, Anodized Aluminum

Availability: Usually ships in 5 to 8 days
Item #: WBB684190
List Price: $217.00 Save: up to 27%
Price: $158.95

Product Information
Recessed 130 Series Mail Collection Box, Anodized Aluminum

Keep outgoing mail secure with a 130 series collection box. This USPS Approved mail collection receptacle can be used by itself or as a companion to 1250 vertical series mailbox installations. It can also be used for private uses such as key drops, etc... by simply installing the "postal to private" master door lock. Features steel compartment with extruded aluminum frame and door, engraved "LETTERS", fully-recessed and clear anodized aluminum finish. Letter slot with deflector measures 11"W x 1-1/4"H. Prepped for USPS lock. Warranty of 5 years.

Product Specifications
WIDTH INCHES 15-3/16
DEPTH INCHES 7
HEIGHT INCHES 23-1/2
COLOR FINISH Anodized Aluminum
ASSEMBLY Assembled
BRAND Florence
COLLECTION BOX QTY 1
COLLECTION BOX DIMENSIONS (W x D x H) 13" x 6" x 22"
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 130RA
PACKAGE QUANTITY 1
SERIES 130 Series
STYLE Recessed
TYPE Front/Front Loading Master Access
WEIGHT LBS 22
CERTIFIED/APPROVED USPS Approved for New Construction or Replacement
LIMITED WARRANTY 5 Years

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: July 24, 2013
Reviewed by: DAVE (Billerica)
Customer Rating:
Customer Loved it
I thought when I bought it it came with a lock. I had to purchase a lock and make a cam for it that was long enough.The customer loved it.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700