1.888.978.7759
Surface Mount Vertical Series, 7 Door Mailbox, Gold Speck

Availability: Usually ships in 5 to 8 days
Item #: WBB684191
Price: $218.95

Product Information
Surface Mount Vertical Series, 7 Door Mailbox, Gold Speck

Florence vertical mailboxes have long been the ideal solution for small apartment homes. Constructed of corrosion resistant anodized aluminum, these surface mounted top-loading mailboxes are protected from the weather. Feature 5-pin cylinder tenant cam locks with two keys (1,000 key changes) and resident name and number ID card holders. Verticals are USPS STD-4B+ approved for replacement uses. Warranty of 5 years.

Product Specifications
WIDTH INCHES 41-1/8
DEPTH INCHES 6-7/8
HEIGHT INCHES 19-1/8
COLOR FINISH Gold Speck Powder Coat
ASSEMBLY Assembled
BRAND Florence
CONSTRUCTION Aluminum
MAILBOX QTY 7
MAILBOX DIMENSIONS (W x D x H) 5-1/2" x 6" x 16"
MANUFACTURERS PART NUMBER 12507SMSHG
PACKAGE QUANTITY 1
SERIES 1250 Series
STYLE Surface Mount
TYPE Front/Top Loading Master Access
WEIGHT LBS 47
CERTIFIED/APPROVED USPS Approved to STD-4B+ for Replacement Purposes
LIMITED WARRANTY 5 Years

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 30, 2014
Reviewed by: restauratuer (NY, NY)
Customer Rating:
Staff lockers
I bought 3 of these for use as staff lockers. No more cel phones while working!!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700