1.888.978.7759
1400 Series Front Loading Horizontal Wall-Mounted Mailbox, 27 Compartments, Anodized Aluminum

Availability: Usually ships in 28 to 31 days
Item #: WBB684207
Price: $686.00

Product Information
1400 Series Front Loading Horizontal Wall-Mounted Mailbox, 27 Compartments, Anodized Aluminum

Florence 1400 series recess-mounted horizontal mailboxes with master access door are designed for use in larger multi-family apartment buildings, dormitories, office high rises. They are USPS STD-4B+ approved for replacement purposes for US Postal Service delivery or they can be used in any commercial properties where centralized mailboxes are serviced through private mail distribution. Features 5-pin cylinder tenant cam lock with two keys (1,000 key changes), front-loading units prepared for USPS installed Arrow lock, 15-1/2" deep compartments and clear plastic number slots. Anodized aluminum finish. Warranty of 5 years.

Product Specifications
WIDTH INCHES 27-1/4
DEPTH INCHES 16-1/2
HEIGHT INCHES 39
COLOR FINISH Anodized Aluminum
ASSEMBLY Assembled
BRAND Florence
CONSTRUCTION Aluminum
MAILBOX QTY 27
MAILBOX DIMENSIONS (W x D x H) 6-3/8" x 5" x 15-1/2"
MANUFACTURERS PART NUMBER 1400-74HA
PACKAGE QUANTITY 1
SERIES 1400 Series
STYLE Recessed
TYPE Front/Front Loading Master Access
WEIGHT LBS 84
CERTIFIED/APPROVED USPS Approved to STD-4B+ for Replacement Purposes
LIMITED WARRANTY 5 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700