1.888.978.7759
Vital Cluster Box Unit w/Vogue Traditional Accessories, 16 Unit & 2 Parcel Lockers, Forest Green

Availability: Usually ships in 5 to 8 days
Item #: WBB684244
Price: $1,341.00

Product Information
Vital Cluster Box Unit w/Vogue Traditional Accessories, 16 Unit & 2 Parcel Lockers, Forest Green

Get the best in centralized mail delivery with this Florence USPS Approved vital™ Outdoor Cluster Mail Box Unit (CBU) and decorative vogue™ CBU top and pedestal cover. This free-standing Cluster Mail Box Unit is an Official Licensed Product of the US Postal Service and is theft, vandal and impact resistant. Heavy gauge, welded construction protects mail from the elements and ensures years of worry-free delivery. These decorative CBU accessories install with ease and add a contemporary look to cluster boxes. Large mail compartments accept most sizes of mail pieces without damage, and the parcel compartments accommodate packages for convenient resident retrieval. Pedestal included. Minor assembly required. Warranty of 5 years.

Product Specifications
WIDTH INCHES 31-1/2
DEPTH INCHES 18-1/2
HEIGHT INCHES 71-3/8
COLOR FINISH Forest Green Powder Coat
2ND PARCEL BOX DIMENSIONS (W x D x H) 12" x 15" x 18"
ASSEMBLY Unassembled
BRAND Florence
COLLECTION BOX QTY 1
COLLECTION BOX DIMENSIONS (W x D x H) 12" x 15" x 3-1/4"
CONSTRUCTION Aluminum
MAILBOX QTY 16
MAILBOX DIMENSIONS (W x D x H) 12" x 15" x 3-1/4"
MANUFACTURERS PART NUMBER 1570-16V2FG
PACKAGE QUANTITY 1
PARCEL BOX QTY 2
PARCEL BOX DIMENSIONS (W x D x H) 12" x 15" x 15"
SERIES Vital™
STYLE Type III
TYPE Front/Front Loading Master Access
WEIGHT LBS 203
CERTIFIED/APPROVED USPS Approved for New Construction or Replacement
LIMITED WARRANTY 5 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700