1.888.978.7759
Intimus® 45CC3 Cross-Cut Paper Shredder

Availability: Usually ships in 3 to 6 days
Item #: WBB685844

with FREE shipping today! (within the contiguous US)

List Price: $1,048.46 Save: up to 6%
Price: $985.00

Product Information
Intimus® 45CC3 Cross-Cut Paper Shredder

Multi-functional shredder destroys paper, CD's, DVD's, floppy disks, staples, paper clips and credit cards. Integrated auto reverese function for easy removal of jammed paper. User friendly thanks to the i-Control® function. 2 x 2 cut and collect means that there are separate cutting blocks for digital media. Silentec®: innovative sound dampening principle and EcoLogic for more energy efficiency. Shred size is 5/32" x 1-13/32" with a sheet capacity up to 18 sheets. Throat size is 10-1/4" and the shred container holds up to 11.9 gallons.

Product Specifications
WIDTH INCHES 16-1/2
DEPTH INCHES 15-3/8
HEIGHT INCHES 26
COLOR FINISH Gray
BRAND Intimus®
CONSTRUCTION Plastic, Metal
MANUFACTURERS PART NUMBER 278154S1
PAPER ENTRY WIDTH 10-1/4"
PAPER SIZE A4
SHEET CAPACITY 16
SHRED SIZE 5/32" x 1-13/32"
SPEED (FT/MIN) 16
LIMITED WARRANTY 2 Years
BIN CAPACITY GALLONS 11.9
WEIGHT LBS 70.5
VOLTAGE 120 V
CUTTING TYPE Cross Cut
SECURITY LEVEL 3
PROMOTION Everyday Savings

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700