1.888.978.7759
Intimus® 175CC4 Cross-Cut Paper Shredder

Availability: Usually ships in 3 to 6 days
Item #: WBB685845

with FREE shipping today! (within the contiguous US)

List Price: $9,190.80 Save: up to 39%
Price: $5,581.00

Product Information
Intimus® 175CC4 Cross-Cut Paper Shredder

Departmental shredder that destroys paper, CD's, DVD's, staples, and paper clips. Integrated auto reverese function for easy removal of jammed paper. User friendly thanks to the i-Control® function. EcoLogic for more energy efficiency. Shred size is 5/64" x 19/32" with a sheet capacity of 25 to 30 sheets. Throat size is 16" and the shred container holds up to 46.2 gallons.

Product Specifications
WIDTH INCHES 26
DEPTH INCHES 22
HEIGHT INCHES 41-1/4
COLOR FINISH Gray
BRAND Intimus®
CONSTRUCTION Plastic, Metal
MANUFACTURERS PART NUMBER 297144
PAPER ENTRY WIDTH 16"
PAPER SIZE A3
SHEET CAPACITY 25
SHRED SIZE 5/64" x 19/32"
SPEED (FT/MIN) 20
LIMITED WARRANTY 2 Years
BIN CAPACITY GALLONS 46.2
WEIGHT LBS 198
VOLTAGE 120 V
SECURITY LEVEL 4
PROMOTION Everyday Savings
CUTTING TYPE Cross Cut

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700