Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Rust-Oleum Industrial Choice 1600 System General Purpose Enamel Aerosol, Cherry Red

Rust-Oleum Industrial Choice 1600 System General Purpose Enamel Aerosol, Cherry Red
Availability: Usually ships in 3 to 6 days
Stock No: WBB686556
Price: $4.62 ea. (Sold in qty. of 6)


Product Information
Rust-Oleum Industrial Choice 1600 System General Purpose Enamel Aerosol Cherry Red

Industrial Choice is a Multi-Purpose spray paint developed for everyday industrial maintenance applications. Ultra-coverage formula provides up to two times the coverage of competitive brands - paint more area faster using fewer cans. New 360° Any Angle Spray allows you to spray in any direction. New comfort tip reduces finger fatigue. Dries to touch in only 12 minutes. Protects against chipping, fading and peeling. High solids formula delivers complete, even coverage. Protects against chipping, cracking and peeling. Can be used on surfaces that reach temperatures up to 200° F
Product Specifications
COLOR FINISH Cherry Red
SIZE TYPE 16 oz. Aerosol
TYPE General Purpose Enamel
STYLE Industrial Choice
PACKAGE QUANTITY 1
BRAND Rust-Oleum
NET WEIGHT 12 oz.
DESCRIPTION 1600 System



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700