Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Ingersoll Rand Two-Stage Electric Air Compressor 2475N7.5-V-200-3, 200V, 7.5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N7.5-V-200-3, 200V, 7.5HP, 3PH, 80 Gal
Availability: Usually ships in 14 to 17 days
Stock No: WBB686847
FREE Shipping
Price: $2,106.00


Product Information
Ingersoll Rand Air Compressor 2475N7.5 Value, 7.5HP, 200V, 3PH, 60Hz

Designed for heavy shop or industrial use, Ingersoll Rand Electric-driven Two-stage air compressors provide the reliability and performance that are ideal for most applications and users including automotive service and body shops, fleet maintenance, machine shops, production and manufacturing lines, wood working shops, dry cleaners, car washes, general maintenance/repair shops and farms.

Features:
  • Durable cast iron design for 100% continuous duty application
  • Precision engineered components for high reliability
  • Individually cast cylinders, overhung crankshaft and one piece connecting road for ease of maintenance and service
  • High efficiency finger valves
  • 175 psig maximum operating pressure for applications requiring high air capacity and pressure
  • Extended 2 year warranty when used with Ingersoll Rand All Season Select synthetic lubricant


Click for Brochure

Click for Owners Manual


Product Specifications
LENGTH INCHES 48
LENGTH
WIDTH INCHES 40
WIDTH
HEIGHT INCHES 76
CAPACITY GALLONS 80
BRAND Ingersoll Rand
DESCRIPTION Two-Stage Electric Powered Air Compressor
HORSE POWER
MANUFACTURERS PART NUMBER 2475N7.5-V-200-3
POWER
TYPE
VOLTAGE 200V
VOLTS
WEIGHT LBS 611
OIL SIGHT GLASS --
TANK DRAIN VALVE Manual Drain Valve
AIR COOLED AFTERCOOLER --
HORSEPOWER 7.5
HEIGHT
PRESSURE SWITCH Included
MOTOR STARTER Mounted Motor Starter
MOTOR "NEMA 1, ODP Motor"
COMPRESSOR PUMP 100% Cast Iron
NPT OUTLET INCHES 3/4
NOMINAL POWER HP
MAX PSI 175
BASE HEIGHT INCHES
BASE WIDTH INCHES
BASE LENGTH INCHES
HERTZ 60
CFM 24
PHASE 3
TANK SIZE
Base Model Number 2545E10-V
TANK ORIENTATION Vertical



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700