Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bestar® Pro-Concept U-Workstation with Small Hutch in Milk Chocolate Bamboo & Black
Availability: Usually ships in 3 to 6 days Stock No:WBB688397
Price: $934.00
Product Information
Bestar® Pro-Concept U-Workstation with Small Hutch in Milk Chocolate Bamboo & Black
Pro-Concept offers numerous configuration possibilities to customize your work environment. The compact desk dimensions will facilitate your layout while preserving efficiency and well-being. Durable 1" commercial grade work surfaces with melamine finish that resist scratches, stains and wears. Deluxe 0.25 cm PVC edge. The hutch offers three convenient paper shelves. The desk, credenza & brisge feature efficient wire management. The desk, credenza, brige and the hutch meet or exceed ANSI/BIFMA performance standards. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. Drawers on ball-bearing slides for smooth and quiet operation. One lock secures bottom two drawers.
Product Specifications
WIDTH INCHES
59-1/2
DEPTH INCHES
92-3/8
HEIGHT INCHES
56-5/8
COLOR FINISH
Milk Chocolate Bamboo & Black
BRAND
Bestar®
CONSTRUCTION
Melamine
DESCRIPTION
U-Workstation with Small Hutch
MANUFACTURERS PART NUMBER
110854-98
COLLECTION
Pro-Concept
LIMITED WARRANTY
10 Years
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700