Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Princeton Tec® REMIX Headlamp
Availability: Usually ships same day Stock No:WBB688532
Price: $34.95
Product Information
Princeton Tec® REMIX Headlamp
The Remix is equipped with an asymmetrical single arm bracket, easily accessible battery door enclosure, and large push button switch. Combine these features with a simple & lightweight design and you have a headlamp built to perform in any environment. Whether your requirements call for long distance spotting, or close range area light, the Remix is up to the task with a combination of a single Maxbright LED and 3 Ultrabright LEDs. The end result; true versatility in a compact, water resistant, and self-contained package
Product Specifications
DESCRIPTION
REMIX
BRAND
Princeton Tec
MANUFACTURERS PART NUMBER
HYB-BK
BATTERY TYPE REQUIRED
AAA
# BATTERIES REQUIRED
3
COLOR FINISH
Black
LUMENS
100
RUNTIME FULL POWER
200H
TYPE
Headlamp
WEIGHT LBS
0.18
HEIGHT INCHES
1-1/2
CONSTRUCTION
Lexan
WIDTH INCHES
1
LIGHT MODES
"M Led high,low 5MM Led High, low"
GIFT ITEM
Featured
BATTERIES INCLUDED
Yes
LENGTH INCHES
2-1/2
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700