1.888.978.7759
simplehuman® Triple Wall Mount Soap Pumps BT1029

Availability: Usually ships in 2 to 5 days
Item #: WB640266
Price: $69.95

Product Information
simplehuman® Triple Wall Mount Soap Pumps

These elegant pumps eliminate bottle clutter and keep shampoo and soap within easy reach. The ergonomic t-bar lever works with your natural grip so you can precisely control the amount of soap dispensed with just one hand. Optional side hooks store a razor or loofah. All of our dispensers are rustproof, corrosion-resistant, and are easy to install with silicone glue and adhesive strips (included). Measures 12-3/5" x 3-5/7" x 9-3/5".

Product Specifications
WIDTH INCHES 12-1/2
DEPTH INCHES 3-1/2
HEIGHT INCHES 9-1/2
CAPACITY Three 444 ml Chambers
COLOR FINISH Stainless/Clear
BRAND simplehuman
CONSTRUCTION Stainless Steel
DESCRIPTION Soap Dispenser
MANUFACTURERS PART NUMBER BT1029
STYLE Wall Mount Manual
TYPE Liquid
NUMBER OF CHAMBERS 3

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: May 05, 2014
Reviewed by: RON (Oakland, CA)
Customer Rating:
soap dispenser
This items serves its purpose to the room it is designed for which is multi user restroom
Reviewed On: July 23, 2012
Reviewed by: Greg Anderson (Atizona)
Customer Rating:
Nice quality
We have purchased three other wall dispensers and they have all been on the cheaper side and they all failed miserably. They barely work or stop working all together. We decided to look for a unit that was a higher quality and this unit fits the bill. The pumps work really well. It was a little more expensive, but a little more expensive and working well trumps three less expensive units that fail.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700