Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Alston Quality Diana Aluminum Stool 30"H
Availability: Usually ships in 5 to 8 days Stock No:WBB689304
Quantity Discount
QTY
Price
1-2
$154.95 ea.
3+
$145.95 ea.
Product Information
Alston Quality Diana Aluminum Stool 30"H
This 30" stool is constructed of entirely aluminum with a brushed finish. Ladder back style with comfortable molded seat. This 30" stool is suitable for indoor & outdoor use.
Product Specifications
WIDTH INCHES
15-1/4
DEPTH INCHES
15
HEIGHT INCHES
45-1/2
CAPACITY LBS
250
COLOR FINISH
Aluminum
BRAND
Alston Quality
DESCRIPTION
Diana Stool
FRAME CONSTRUCTION
Aluminum
PACKAGE QUANTITY
1
SEAT HEIGHT INCHES
30
UPHOLSTERY
Aluminum
MANUFACTURERS PART NUMBER
AL3637-7BS-30
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700