Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Alston Quality Danish Aluminum Stool 30"H
Availability: Usually ships in 5 to 8 days Stock No:WBB689305
Quantity Discount
QTY
Price
1-2
$160.95 ea.
3+
$151.95 ea.
Product Information
Alston Quality Danish Aluminum Stool 30"H
Danish Aluminum stool. The stool is for both indoor & outdoor use. It's very light weight and comfortable as well as durable & commercial use.
Product Specifications
WIDTH INCHES
17-3/4
DEPTH INCHES
21
HEIGHT INCHES
44
CAPACITY LBS
250
COLOR FINISH
Aluminum
BRAND
Alston Quality
DESCRIPTION
Danish Stool
FRAME CONSTRUCTION
Aluminum
PACKAGE QUANTITY
1
SEAT HEIGHT INCHES
30
UPHOLSTERY
Aluminum
MANUFACTURERS PART NUMBER
CS3006-30
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700