1.888.978.7759
Hirsh Industries® 26-1/2" Deep Vertical File Cabinet 4-Drawer Legal Size - Putty

Availability: Usually ships in 5 to 8 days
Item #: WBB690988
List Price: $484.00 Save up to 58%
Qty Price
1-2 $220.95 ea.
3+ $202.95 ea.

Product Information
Hirsh Industries® 26-1/2" Deep Vertical File Cabinet 4-Drawer Legal Size - Putty

26-1/2" Deep Commercial Grade Vertical File Cabinets: Commercial Grade quality - designed for intensive use. Three-piece ball-bearing slide suspension allows maximum drawer extension. Core-removable lock allows optional one-key convenience for multiple files. High-side drawers accept hanging file folders, eliminating the need for additional accessories. Heavy-duty steel construction with aluminum handles and label holders. Baked-on enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIMFA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 26-1/2
HEIGHT INCHES 52
COLOR FINISH Putty
ASSEMBLY Assembled
BRAND Hirsh Industries®
CONSTRUCTION Steel
DESCRIPTION 26-1/2"D Vertical File
DRAWER QUANTITY 4
LOCK Included
MANUFACTURER PART NUMBER 16701
TYPE Legal Size
CERTIFIED/APPROVED ANSI/BIFMA Standards
LIMITED WARRANTY Limited Lifetime

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700