Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Hirsh Industries® HL10000 Series® Lateral File 42" Wide 3-Drawer - Charcoal

Hirsh Industries® HL10000 Series® Lateral File 42" Wide 3-Drawer - Charcoal
Availability: Usually ships in 5 to 8 days
Stock No: WBB690994
Quantity Discount
QTY Price
1-2 $433.95 ea.
3+ $406.95 ea.


Product Information
Hirsh Industries® HL10000 Series® Lateral File 42" Wide 3-Drawer - Charcoal

HL10000 Series® Lateral File Cabinets. Highest quality lateral file cabinets at a value price. Heavy duty, three-piece, ball-bearing suspension. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. Dual lock bars secure both ends of drawers. Four adjustable leveling guides Reinforced double base construction. Interlock system prohibits the extension of more than one drawer at a time. Hang rails included for side-to-side filing. Accepts letter/legal/A-4 size hanging files. Magnetic label holder for each drawer. Baked Enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIFMA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.

Product Specifications
WIDTH INCHES 42
DEPTH INCHES 18-5/8
HEIGHT INCHES 40-1/4
COLOR FINISH Charcoal
ASSEMBLY Assembled
BRAND Hirsh Industries®
CONSTRUCTION Steel
DESCRIPTION HL10000 Series® Lateral File
DRAWER QUANTITY 3
LOCK Included
MANUFACTURERS PART NUMBER 16070
TYPE Lateral File
CERTIFIED/APPROVED ANSI/BIFMA Standards
LIMITED WARRANTY Limited Lifetime



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700