Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hirsh Industries® 22" Deep Vertical File Cabinet 4-Drawer Letter Size Putty
Availability: Usually ships in 5 to 8 days Stock No:WBB691037
Quantity Discount
QTY
Price
1-2
$151.95 ea.
3+
$142.95 ea.
Product Information
Hirsh Industries® 22" Deep Vertical File Cabinet 4-Drawer Letter Size Putty
22" Deep Commercial Grade Vertical File Cabinets: Commercial Grade quality - designed for intensive use. Three-piece ball-bearing slide suspension allows maximum drawer extension. Core-removable lock allows optional one-key convenience for multiple files. High-side drawers accept hanging file folders, eliminating the need for additional accessories. Heavy-duty steel construction with aluminum handles and label holders. Baked-on enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIMFA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.
Product Specifications
WIDTH INCHES
15
DEPTH INCHES
22
HEIGHT INCHES
52
COLOR FINISH
Putty
ASSEMBLY
Assembled
BRAND
Hirsh Industries®
CONSTRUCTION
Steel
DESCRIPTION
22"D Vertical File
DRAWER QUANTITY
4
LOCK
Included
MANUFACTURERS PART NUMBER
17891
TYPE
Letter Size
CERTIFIED/APPROVED
ANSI/BIFMA Standards
LIMITED WARRANTY
Limited Lifetime
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700