1.888.978.7759
Milwaukee® 2603-22 M18™ Fuel™ 1/2" Compact Drill/Driver Kit

Availability: On or around 02/04/2015
Item #: WBB691509

with FREE shipping today! (within the contiguous US)

Price: $289.95

Product Information
Milwaukee® 2603-22 M18™ Fuel 1/2" Compact Drill Driver Kit

Milwaukee M18 FUEL™...A New Breed of Cordless Tool. Utilizing the Most Advanced Technologies in the World, FUEL™ Delivers Unrivaled Performance in a Compact Structure. Built for the Most Demanding Professionals in the World.

With up to 650 in lbs of torque, the M18 FUEL™ Drill Driver is the most powerful drill in its class. The new Milwaukee designed and built POWERSTATE™ Brushless Motor provides unmatched power and sustained torque to complete the toughest of applications. The M18 FUEL™ Drill Driver comes with the new multi-voltage charger, so you can charge all M12™ and M18™ batteries with one charger. A new contoured soft grip gives users the ultimate comfort during prolonged use. The M18 FUEL™ Drill Driver comes with an all metal ratcheting locking chuck for maximum grip, bit retention and durability. Tool features an LED light, and is compatible with REDLITHIUM™ compact and XC battery packs.

Features:
  • POWERSTATE™ Brushless Motor: Delivers up to 650 in lbs of torque with maximum sustained torque to complete the toughest of applications
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK PLUS™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
Includes:
  • 2603 M18 Fuel 1/2" Drill/Driver
  • (2) M18 High Capacity Redlithium Battery Packs
  • Multi-Voltage Charger
Product Specifications
NO LOAD SPEED 0 - 1,850 / 0 - 550 RPM
WEIGHT LBS 7.9
CHUCK SIZE 1/2"
SWITCH TYPE 2-Speed
GIFT ITEM Yes
LENGTH --
VOLTAGE 18V
STYLE Kit
TYPE Compact
DESCRIPTION Cordless Power Drill
INCLUDES (2) Batteries, Charger, Case
BRAND Milwaukee®
MANUFACTURERS PART NUMBER 2603-22
TORQUE 725 in-lbs

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700